Beli caliper gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK External Digital Caliper Gauge (Jangka Sorong)atribut:
- Graduation: 0.1mm
- Index Error: +/- 0.1mm
- Material: Carbide
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- Insize Digital Caliper 3 Gauge External (Jangka Sorong)atribut:
- Accuracy (inch): +/-0.0012
- Battery Size: CR2032
- Dimension Type: Inch/Metric
- Display Type: 320° Rotating Display with Digit and Analog Reading
- Functions: Absolute/Incremental Measurement, Automatic Power Off, Data Holding, Data Preset, Display Can Be Rotated By 170°, Inch/Metric Conversion, Max./Min. Measurement, Tolerance Go and No-Go Display
- Includes: Hard Plastic Case
- Jaw Actuation Type: Lever
- Jaw Depth (inch): 3.15
- Maximum Measurement (inch): 0.8
- Maximum Measurement (mm): 20
- Measurements: Outside
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Operation Type: Digital
- Range (inch): 0 to 0.8, 0 to 20mm
- Repeatability (inch): 0.0004
- Resolution: 0.0002inch/0.005mm
- Tip Radius (inch): 0.02
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- KENTA Digital External Caliper 10mm (Kaliper Digital Luar)Deskripsi:Dial display can be rotated ±170° for use at various anglesSuitable for measuring groove and other hard to reach internal dimensions./This caliper gives a method of gauging where extended reach or clearance is required.Digital and analog display on LCD.Digital resolution : 0.01mmAnalog graduation: 0.01mm,display range: ± 20 graduationRS232 data output for SPCResolution : 0.01mmAccuracy: 0.03mmatribut:
- Dimensions s (mm): 3
- Dimensions h (mm): 8
- Dimension L (mm): 40
- TECLOCK Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)atribut:
- Graduation: 0.1mm
- SK Digital Caliper Gauge (Jangka Sorong)atribut:
- Manufacturer Code: 152051
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.02
- Instrumental difference: ±0.04mm (0 to 5mm) , ±0.08mm (5.02 to 25mm)
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)Deskripsi:Version:1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the movingcontact point is transmitted to the dial indicator. The measured result can be read directly.atribut:
- Scale divisions (mm): 0.05
- Carbide Spherical Point (mm): Ø 3
- Dial Indicator (mm): Ø 66
- Max. Contact Point Length L (mm): 169 (measurement depth)
- Min. Bore Diameter (mm): 12
- Index Protection: IP 65
- Error Limit (mm): 0.05
- Standard: Manufacturer’s standard
- Measurement Technology: Analogue
- Calibration: C7
- Type of Product: External Quick Calipers
- Measuring Range (mm) : 0 to 50
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
- KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar)atribut:
- Index Protection: IP67
- Measuring Force (N): 0.9 - 1.6
- Measuring Range (mm) : 0 to 30
- Measuring contact movable (mm): 30
- Measuring depth max. L (mm): 116
- Numerical interval (mm): 0.001 / 0.002 / 0.005 / 0.01 / 0.02 / 0.05
- Repeatability limit r (mm): 0.2
- Type of measuring contact movable: HM-Ball Ø3mm
- Mitutoyo Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ideal for measuring fine grooves in round objects. The measuring surface shape of the stylus and anvil is a blade shape with a thickness of 1 mm.*To replace the probe, adjustments including the dial gauge are required. *Guaranteed only in the axial direction. *We do not deliver to private residences (single-family homes or apartment complexes). *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Minimum Reading (mm): 0.01
- Indication Error (µm): ±20
- AND Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Insize Digital Wall Thickness Caliper (Alat ukur ketebalan)Deskripsi:INSIZE 1536 Digital Wall Thickness Caliper merupakan alat ukur linear yang digunakan untuk secara tepat menentukan ketebalan dinding benda silinder dan bergeometri concave maupun conclave. Kaliper digital ini menggunakan sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur dengan akurasi ±0.05mm. Anda bisa ukur ketebalan dinding material apapun seperti impeller mesin waterjet, struktur bertekuk, maupun ketebalan las cladding pipa dengan persiapan yang nyaman digunakan dalam pengukuran kualitas produksi.Anda hanya perlu mencari dan penentuan titik pengukuran dan rata-rata nilai ukur pada titik tersebut.INSIZE 1536 Digital Wall Thickness Caliper ini bisa mempercepat proses pecatatan pengukuran dengan fitur data transfer ke komputer, seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah. Anda bisa membuat jig atau fixture ukur dengan jaringan pengumpul data terpusat searah pada 1 komputer maupun diadukan dengan alat ukur lain.atribut:
- Accuracy (mm): ±0.05
- Size (inch): 0-12
- Range (inch): 0-12
- Range (mm): 0-300
- Reading (inch): 0.0005
- Reading (mm): 0.01
- Note: No Dust/Waterproof, With Data Interface, (Data Output Cable Code 7315-22, 7302-22, Optional)
- Size (mm): 0-300
- Non Brand AkuadesDeskripsi:Aquadest (Aqua Destilata) yaitu air yang dihasilkan dari satu kali proses destilasi/penyulingan, sering disebut air murni.
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- SK Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- It is an easy-to-read digital type.- You can measure the thickness of small parts, paper, etc. with one touch.Purpose:- For thickness measurement.- Quickly measure the thickness of small parts, paper, etc. with one touch.atribut:
- Measurement Range (mm): 0 to 10
- Accuracy (µm): ±20
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Insertion Depth (mm): 30
- Measuring Head (mm): 10mm flat (ceramic)
- Minimum Display (mm): 0.01
- Power Supply: Coin type lithium battery (CR2032)x1 (included)
- Power Supply (V): Coin type lithium battery (CR2032)x1 (included)
- INGCO Digital Tread Depth Gauge (Alat Ukur Kedalaman Digital)Deskripsi:INGCO Digital Tread Depth Gauge // Alat Ukur Ketebalan Kedalaman Alur Groove Ban Tire Tyreatribut:
- Range (mm): 0-25.4
- Reading (mm): 0.01
- Battery (V): 3
Daftar Harga caliper gauge Terbaru October 2026
| TECLOCK External Digital Caliper Gauge (Jangka Sorong) | Rp24.999.900 |
| Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong) | Rp1.399.900 |
| Insize Digital Caliper 3 Gauge External (Jangka Sorong) | Rp5.599.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| KENTA Digital External Caliper 10mm (Kaliper Digital Luar) | Rp9.299.900 |
| TECLOCK Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal) | Rp10.999.900 |
| SK Digital Caliper Gauge (Jangka Sorong) | Rp1.999.900 |
| KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal) | Rp31.999.900 |
| KRISBOW Digital Caliper (Jangka Sorong) | Rp649.900 |
| KROEPLIN Kaliper Digital Eksternal (Jangka Sorong Digital Luar) | Rp37.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/TECLOCK%20External%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/P102096000-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
/Insize%20Digital%20Caliper%203%20Gauge%20External%20(Jangka%20Sorong)/gqP105873602-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/l1P105986757-1.jpg)
/P102095997-1.jpg)
/SK%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/mkP105272812-1.jpg)
/iaP105605658-1.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
/1aP110174046-1.jpg)
/i1P110036649-1.jpg)
/k7P105439727-2.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
/AND%20Digital%20Caliper%20(Jangka%20Sorong)/0iP106567018-1.jpg)
/c4P109238436-1.jpg)


/8jP105273307-3.jpg)
/cqP106806458-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)